Shop All Key Rings
Key-Bak
White MiniBak ID, Standard Clip
Mfr # 0056-005
Zoro # G2874487
original price:
$8.28
17% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MiniBak
- Color White
- Extended Length 36 in
- Attachment Type Belt Clip
- Case Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Extended Length | 36 in |
Case Size | 1 1/4 in |
Details
Item | ID Card Retractor |
Type | MiniBak |
Color | White |
Attachment Type | Belt Clip |
Includes | ID Card Standard Clip |
Construction | ABS Plastic |
Features | Vinyl Strap |
Retraction Force | 2 oz |
Fits Belts Up To | 1 1/2 in |
Description
ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Vinyl Strap, Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color White, Includes ID Card Standard Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- HAGER Gray Plate 307D (307D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- KEY-BAK Mid6 Standard-Duty Black Keychain-Swivel Belt Clip Split Ring & 36'' Dupont Kevlar Cord (3280006002)
- KEY-BAK Sidekick, Clr/Org 24in Cord Made W/ DuPont Kevlar, Carabiner, Microlock Key Holder, Key Fob Strap, POLY (0KB2-0D254)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- KEY-BAK Key-Connect Clear Key Ring Tether, 24 in. Orange Cord, Carabiner Clip, EZ Clip Ring Clip End Fitting (0KB1-0A214)
- KEY-BAK Key Retractor, Black, Stainless Steel (0S48-847)
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- Key-Bak Key Rings