Shop All Key Rings
Key-Bak
Securit Heavy-Duty Keychain with Carabiner Split Ring and 48'' Dupont Kevlar Cord 0488-804
Mfr # 3280488804
Zoro # G111515087
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This KEY-BAK Securit keychain is the perfect solution for keeping track of your keys! This reliable keychain features a durable and long-lasting polycarbonate housing and a stainless steel retraction spring. In fact it's been proven to last ten times longer than other competitive keychains. This keychain utilizes a sturdy heavy-duty Dupont Kevlar fiber and polyester cord for added strength and durability. It features a convenient zinc alloy carabiner that clips onto a variety of places with ease while providing a firm hold and its black design adds a touch of style.For added convenience this keychain helps to reduce the loss of keys and the need to re-key locks. It keeps vital keys safely within reach for easy controlled access and the 48'' retractable cord provides ample length so you don't need to remove the keychain in order to use the keys. Plus it holds up to 15 keys on its split key ring. This keychain has a retraction force that can hold up to 8 oz. in weight making it perfect for holding other items such as a flashlight radio GPS unit or other small tools. This keychain has been tested and proven to last over one million pulls. It is ideal for hotels hospitals offices schools manufacturing facilities and anywhere else keys are needed to be kept safe and secure.Overall Dimensions:Length: 6 3/4''Width: 2 1/16''Height: 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- M-D DOOR BOTTM U-SHAPE36""WHT (19102)
- KEY-BAK Hi capacity Badge and Key Retractor, 24 in. Cord, Carabiner Attach, Hi Capacity Dual ID/Split Ring End (0KB12-0A22)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- KEY-BAK Mid6 Standard-Duty Black Keychain-Swivel Belt Clip Split Ring & 36'' Dupont Kevlar Cord (3280006002)
- MIDWEST FASTENER Medium Key Covers 15PK (35523)
- Key-Bak Key Rings