Shop All Key Cabinets
Key-Bak
Retractable Tool Tether, ABS, Black
Mfr # 0KB6-0A32
Zoro # G8479549
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- For Use With 5 lb or less tools
- Includes 2 in D Ring and Belt Loop
- Fits Belts up to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key-Bak
- MFR # 0KB6-0A32
- Zoro # G8479549
- UPC # 088056912089
- Country of Origin United States
- Category Key Cabinets
Dimensions
Cable Dia. (In.) | 7/64 |
Overall Length (In.) | 60 |
Length | 60 in |
Details
Material | ABS |
Color | Black |
For Use With | 5 lb or less tools |
Includes | 2 in D Ring and Belt Loop |
Fits | Belts up to 2" |
Type | Auto-Locking Carabiner |
Item | Retractable Tool Tether |
Description
Retractable Tool Tether, Color Black, Includes 2 in D Ring and Belt Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- PRIME PRODUCTS Prime Products 18-3325 Ace Key Locks - 7/8", Pack of 4 (18-3325)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- BARSKA 240 unit capacity Key Cabinet (AX13368)
- KABA ILCO HD keyduplicator, semi-auto operation (Bravo III)
- HILLMAN ASSORTED COLORS KEY RACK (710930)
- Key-Bak Key Cabinets