Shop All Two Way Radio Accessories
This Product is Discontinued
Key-Bak
Retractable 0TRP-401 Extra Large Radio Holster (Discontinued)
Mfr # 0TRP-401
Zoro # G0320997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Kevlar(R), Nylon
- Type Extra Large
- Color Black/Gray
- Includes Retracting Tether
- For Use With Binoculars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0TRP-401
- Zoro # G0320997
- UPC # 00673041400797
- Country of Origin Multiple
- Category Two Way Radio Accessories
Dimensions
Overall Length (In.) | 11 in |
Cable Dia. (In.) | 1/16 in |
Details
Item | Pro-Case |
Material | Kevlar(R), Nylon |
Type | Extra Large |
Color | Black/Gray |
Includes | Retracting Tether |
For Use With | Binoculars |
Accessory Type | Pro-Case |
Description
Pro-Case, Extra Large, Material Nylon, Kevlar(r), Color Black, Gray, Overall Length (In.) 11, Cable Dia. (In.) 1/16, For Use With Binoculars, Includes Retracting Tether
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.