Shop All Key Cabinets
Key-Bak
Ratcheting Key Reel, Polycarbonate, Black
Mfr # 0KR2-4A11
Zoro # G9684020
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Polycarbonate
- Color Black
- For Use With Keys, Small Tools
- Key Capacity (Units) 22
- Fits Pants Loops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0KR2-4A11
- Zoro # G9684020
- UPC # 088056912379
- Country of Origin United States
- Category Key Cabinets
Dimensions
Cable Dia. (In.) | 1/16 |
Ring Dia. (In.) | 1-1/4 |
Overall Length (In.) | 36 |
Details
Material | Stainless Steel, Polycarbonate |
Color | Black |
For Use With | Keys, Small Tools |
Key Capacity (Units) | 22 |
Fits | Pants Loops |
Type | Split Ring Carabiner |
Built-In | Ratchet Locking Mechanism |
Item | Ratcheting Key Reel |
Description
Ratcheting Key Reel, Split Ring Carabiner, Material Polycarbonate, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 1-1/4, Cable Dia. (In.) 1/16, Fits Pants Loops, For Use With Keys, Small Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- MSI Rustic Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0079)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- KEY-BAK Retractable Tool Tether, ABS, Black (0KB6-0A32)
- DEGUARD Key Safe for 71 Keys 17.71"x14.17"x4.72" (DEG-KS71)
- GEAR KEEPER Key Retractor, Medium, Belt Clip, 36inL (RT4-5851-E)
- HPC Key Cabinet (KEKAB-80)
- KEY SYSTEMS Vel-Key Portable Key Organizer (File) (220)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- Key-Bak Key Cabinets