Shop All Key Cabinets
This Product is Discontinued
Key-Bak
Ratcheting Key Reel, Polycarbonate, Black (Discontinued)
Mfr # 0KR2-3A21
Zoro # G9683996
This Product is Discontinued
Key Features
- Material Stainless Steel, Polycarbonate
- Color Black
- Key Capacity (Units) 15
- Type Split Ring Clip
- Built-In Ratchet Locking Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0KR2-3A21
- Zoro # G9683996
- UPC # 088056912409
- Country of Origin United States
- Category Key Cabinets
Dimensions
Ring Size | 1 1/4 in |
Extended Length | 48 in |
Details
Material | Stainless Steel, Polycarbonate |
Color | Black |
Key Capacity (Units) | 15 |
Type | Split Ring Clip |
Built-In | Ratchet Locking Mechanism |
Application | For Holding Keys, Small Tools |
Item | Ratcheting Key Reel |
Construction | Polycarbonate |
Ring Type | Split |
Features | 1/16 in Cable dia |
Description
Ratcheting Key Reel, Split Ring Clip, Extended Length 48 In., Ring Type Split, Ring Size 1-1/4 In., Polycarbonate Construction, Features 1/16 In. Cable dia., For Holding Keys, Small Tools, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.