Shop All Cell Phone Cases
Key-Bak
Ratch-It SD 36in KB CLR Cara w/ Phone Tether Poly
Mfr # 0KR7-4C14
Zoro # G810952886
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 13 oz
- Includes Cell Phone Anchor
- Attachment Type Carabiner
- Cord Color Black
- Cord Type 36" Cord Made with DuPont Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Key-Bak
- MFR # 0KR7-4C14
- Zoro # G810952886
- Country of Origin United States
- Category Cell Phone Cases
Details
Color | Clear |
Item Type | Retractable Phone Lanyard |
Capacity | Up to 13 oz |
Includes | Cell Phone Anchor |
Attachment Type | Carabiner |
Cord Color | Black |
Cord Type | 36" Cord Made with DuPont Kevlar |
For Use With | Keys or Cell Phones |
End Fitting | Split Ring with Spring Clip |
Description
The KEY-BAK RATCH-IT Cell Phone Tether is the perfect way to keep your phone secure while you're on the go. The strong 36in cord made with DuPont Kevlar extends and retracts, ensuring your cell phone is always in reach and never lost.The ratcheting mechanism locks out in 6in increments allowing freedom of movement while staying tethered. The KEY-BAK RATCH-IT Cell Phone Tether is perfect for traveling, hiking, or any other activity where you need to keep your phone secure. It's also a great way to keep your phone from getting lost or stolen in a crowded area and a great tool to keep your phone from falling out of pockets, between car seets and airplane seats. The black split ring comes with an attached black mini carabiner clip that attached to an included phone anchor that slides between a cell phone and a cell phone case. This model has a clear polycarbonate housing with a Carabiner Top for attachment to bags, backpacks and beltloops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- COMMSCOPE Replacement for Commscope F1tsf-bh (F1TSF-BH COMMSCOPE)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Mercedes Backup Auxiliary 2115410001 (YTX14-BS377)
- KEY-BAK Ratch-It SD 36in KB BLK Cara w/ Phone Tether Poly (0KR7-4A14)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- DIAMOND VISIONS Diamond Visions Cobra Cord Cell phone Charging Cord Nylon 72 pk, 72PK (01-2372)
- Key-Bak Cell Phone Cases