Ratch-It SD 36in KB BLK Cara w/ Phone Tether Poly
Mfr # 0KR7-4A14
Zoro # G710952887
Key Features
- Cord Type 36" Cord Made with DuPont Kevlar
- Capacity Up to 13 oz
- Cord Color Black
- Attachment Type Carabiner
- End Fitting Split Ring with Spring Clip
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0KR7-4A14
- Zoro # G710952887
- Country of Origin United States
- Category Cell Phone Cases
Details
Color | Black |
Cord Type | 36" Cord Made with DuPont Kevlar |
Item Type | Retractable Phone Lanyard |
Capacity | Up to 13 oz |
Cord Color | Black |
Attachment Type | Carabiner |
End Fitting | Split Ring with Spring Clip |
For Use With | Keys or Cell Phones |
Includes | Cell Phone Anchor |
Description
The KEY-BAK RATCH-IT Cell Phone Tether is the perfect way to keep your phone secure while you're on the go. The strong 36in cord made with DuPont Kevlar extends and retracts, ensuring your cell phone is always in reach and never lost.The ratcheting mechanism locks out in 6in increments allowing freedom of movement while staying tethered. The KEY-BAK RATCH-IT Cell Phone Tether is perfect for traveling, hiking, or any other activity where you need to keep your phone secure. It's also a great way to keep your phone from getting lost or stolen in a crowded area and a great tool to keep your phone from falling out of pockets, between car seets and airplane seats. The black split ring comes with an attached black mini carabiner clip that attached to an included phone anchor that slides between a cell phone and a cell phone case. This model is Black with a Carabiner top for attachment to bags, backpacks and beltloops.
- •Keeps you phone safe from getting lost dropped or stolen
- •Ratch-It system allows slack for hassle free use and retracts with a tug for storing in your pocket
- •Included universal phone anchor slips between your phone and case for tool free attachment
- •Phone easily attaches and detaches from the retractor
- •Backed with a Lifetime Service Policy
- •Made in the USA with globally sourced components
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- EVEREADY EVER 3PK Watch Battery (357BPZ-3N)
- KEY-BAK Ratch-It SD 36in KB CLR Cara w/ Phone Tether Poly (0KR7-4C14)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- SERENELIFE Led Selfie Phone Case For Samsung S7, SL301S7RG (SL301S7RG)
- NITE IZE Cell Phone Cord, Fits Model Universal (GCC-A1-8R7)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23, Black (214121114040)
- WESTWARD Phone Holder, Poly, 2-3/8 x1-3/4x4-1/4, Blk (13T123)
- Key-Bak Cell Phone Cases