Shop All Key Rings
Key-Bak
Ratch-It Heavy-Duty Keychain with Carabiner Split Ring & 48'' Dupont Kevlar Retractable Cord
Mfr # 3280KR23A12
Zoro # G511514734
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This KEY-BAK Ratch-It keychain is the perfect solution for keeping track of your keys! This reliable keychain features a durable and long-lasting polycarbonate housing and a stainless steel retraction spring. In fact it's been proven to last ten times longer than other competitive keychains. This keychain utilizes a sturdy Dupont Kevlar fiber cord with an 80 lb. breaking point for added strength and durability. It features a convenient zinc alloy carabiner that clips onto a variety of places with ease while providing a firm hold and its black design adds a touch of style.For added convenience this keychain helps to reduce the loss of keys and the need to re-key locks. It keeps vital keys safely within reach for easy controlled access and the 48'' retractable cord provides ample length so you don't need to remove the holder in order to use the keys. Its built-in ratchet mechanism locks at 5 intervals to relieve cord tension and provide ample slack for the job at hand. The cord will lock as soon as you pull on it. Then give it a slight tug to engage the retraction spring and reel it back in. Plus it has a retraction force that can hold up to 8 oz. in weight making it perfect for holding other items such as a flashlight radio gps unit or other small tools. This environmentally friendly keychain uses ECO-REELS technology creating 90% less waste than disposable keychains holders and tethers. It is ideal for hotels hospitals offices schools manufacturing facilities and anywhere else keys are needed to be kept safe and secure.Overall Dimensions:Length: 5 1/4''Width: 2 1/4''Height: 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 393, Viton, 0.21 In. (U38871.018.2400)
- ILCO Ilco: Key Blanks, 1041H-IL1 ILLINOIS (41H 41H) (ILCO-1041H-IL1)
- BEST 1-3/4" W x 4" H Satin Chrome Door and Butt Hinge (CB179 4X4 FM STDWT DOOR HINGE 26D STL)
- PRIME-LINE WHT Slid DR Handle Set (C 1204)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- KEY-BAK Snap-On Caribeener Hook, Black (0308-201)
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- OLYMPUS Olympus: IC Rim Deadlk DW Vert 26D (OLY-725RD-DW-VH-26D)
- Key-Bak Key Rings