Key-Bak

Mini-BAK White ID Badge Holder with Belt Clip ID Strap and 36'' Retractable Cord 0056-006


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This KEY-BAK Mini-Bak ID badge holder is the perfect solution for keeping track of your ID badges or cards! This reliable ID holder features a durable and long-lasting polycarbonate housing and stainless steel retraction spring. In fact it's been proven to last 10 times longer than other competitive holders. This holder utilizes a sturdy military grade type-II braided nylon fiber cord for added strength and durability. It features a convenient belt clip that slides on and off with ease while still providing a firm hold and its white design adds a touch of style.For added convenience this ID holder helps to reduce the loss of critical ID badges or cards and the need to replace them. It keeps vital ID badges safely within reach clipped to your belt shirt purse or lanyard to protect company assets from being accessed by unauthorized personnel providing easy controlled building access and identity verification. The 36'' retractable cord provides ample length so you don't need to remove the holder in order to use the ID badge and it's comfortable and easy to use when swiping or scanning your ID. Plus this holder has a retraction force that can hold up to 2 oz. in weight. It features a vinyl ID strap allowing you to easily attach your ID badge or card. This environmentally friendly holder uses ECO-REELS technology creating 90% less waste than disposable keychains holders and tethers. It is ideal for hotels hospitals offices schools manufacturing facilities and anywhere else ID badges are needed to be kept safe and secure.Overall Dimensions:Length: 2 5/16''Width: 1 1/4''Height: 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.