Shop All Key Rings
Key-Bak
Mid6 Standard-Duty Black Keychain-Swivel Belt Clip Split Ring & 36'' Dupont Kevlar Cord
Mfr # 3280006002
Zoro # G011514753
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This KEY-BAK Mid6 keychain is the perfect solution for keeping track of your keys! This reliable keychain features a durable and long-lasting polycarbonate housing and a stainless steel retraction spring. In fact it's been proven to last ten times longer than other competitive keychains. This keychain utilizes a sturdy Dupont Kevlar fiber and polyester cord with an 80 lb. minimum breaking point for added strength and durability. It features a convenient swivel belt clip that slides on and off with ease while still providing a firm hold and its black design adds a touch of style. Plus the swivel belt clip allows you to choose an attachment orientation that best suits your needs.For added convenience this keychain helps to reduce the loss of keys and the need to re-key locks. It keeps vital keys safely within reach for easy controlled access and the 36'' retractable cord provides ample length so you don't need to remove the keychain in order to use the keys. Plus it holds up to 10 keys on its 1 1/4'' corrosion-resistant zinc-plated spring-tempered steel split key ring and will retract keys and small tools up to 6 oz. in weight. It is also convenient for holding hand sanitizer or key fobs! This environmentally friendly keychain uses ECO-REELS technology creating 90% less waste than disposable keychains holders and tethers. It is ideal for hotels hospitals offices schools manufacturing facilities and anywhere else keys are needed to be kept safe and secure.Overall Dimensions:Length: 2 15/16''Width: 1 3/4''Height: 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- RICHELIEU HARDWARE 1-inch (25 mm) x 1-inch (25 mm) Matte Black Contemporary Cabinet Knob (BP312525900)
- KEY-BAK Original Series Spinner Back , Chrome Front, 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-802)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0005-011)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-813)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- Key-Bak Key Rings