Shop All Tool Lanyards & Tethering
Key-Bak
KEYBAK Link Tool Attachment 5lb, D-Ring, Strap+Tape, 15PK
Mfr # 0KB6-6BB42
Zoro # G211514812
product price: $61.79
/pk 15, $4.12/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0KB6-6BB42
- Zoro # G211514812
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | KEYBAK Link Tool Attachment 5lb, D-Ring, Strap+Tape, 15PK |
Description
Quickly attaches to your existing tools. ANSI 121 Compliant. 3rd Party Dynamic Drop Tested. Proven with 2: 1 safety factor. 15 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- VIM PRODUCTS VIM Tools Soft Tip Air Hammers (AH100)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L (54TM88)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- PROTO Tethered Tool Attachment Set, 5 PC (JPSSCAFF5KIT)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- Key-Bak Tool Lanyards & Tethering