Shop All Key Rings
Key-Bak
Key Reel, ID Badge, 24 in.
Mfr # 0KB1-0A22
Zoro # G0321067
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Badge Holder
- Material polycarbonate
- Color Black
- For Use With Badge Holders, Keys
- Ring Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Dia. (In.) | 1 in |
Overall Length (In.) | 24 in |
Cable Dia. (In.) | 1/16 in |
Details
Item | Key Reel |
Type | Badge Holder |
Material | polycarbonate |
Color | Black |
For Use With | Badge Holders, Keys |
Includes | ID Badge |
Accessory Type | Key Reel |
Description
Key Reel, Badge Holder, Material Polycarbonate, Color Black, Overall Length (In.) 24, Ring Dia. (In.) 1, Cable Dia. (In.) 1/16, For Use With Keys, Badge Holders, Includes ID Badge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1PK BRZ Bifold Knob (N 7385)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Black, 2PK (TF2-1)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, White (0053-005)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-LEK)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- NITE IZE Magnetic Quick Connector (KR360-01-R3)
- Key-Bak Key Rings