Shop All Key Rings
Key-Bak
Key Reel Accessory Kit, Plastic, Black
Mfr # 0TRG-00G
Zoro # G5478271
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Release Ring
- Material Plastic
- Color Black
- For Use With Retractable Gear Holders
- Ring Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Dia. (In.) | 7/8 in |
Details
Item | Key Reel Accessory Kit |
Type | Quick Release Ring |
Material | Plastic |
Color | Black |
For Use With | Retractable Gear Holders |
Includes | Electronic Tether, Split Key Ring, Universal Gear Attachment |
Fits | Key Holders |
Accessory Type | Key Reel Accessory Kit |
Description
Key Reel Accessory Kit, Quick Release Ring, Material Plastic, Color Black, Ring Dia. (In.) 7/8, Fits Key Holders, For Use With Retractable Gear Holders, Includes Split Key Ring, Electronic Tether, Universal Gear Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- EMTEK Flat Black Patio Bolt, 206017 (206017)
- KEY-BAK Key Reel, Whistle, 24 in. (0KBP-0041)
- KEY-BAK Original Series Spinner Back, Black Front , 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-804)
- KEY-BAK White MiniBak ID Vinyl Strap Swivel Clip (0066-005)
- KEY-BAK Key Reel, Split Ring Type, Black (#6C)
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- KEY-BAK Snap-On Caribeener Hook, Black (0308-201)
- MIDWEST FASTENER Silver C-Clip Silver 4PK (35646)
- Key-Bak Key Rings