Shop All Key Rings
Key-Bak
Key Reel, 36 In. Extension
Mfr # #6ID
Zoro # G1347184
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Extended Length 36 in
- Retraction Force 6 oz
- Case Size 1 3/4 in
- Features 360 Degree Rotating Clip, Vinyl Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Extended Length | 36 in |
Case Size | 1 3/4 in |
Details
Item | Key Reel |
Color | Black |
Retraction Force | 6 oz |
Features | 360 Degree Rotating Clip, Vinyl Strap |
Fits Belts Up To | 2 in |
Construction | Polycarbonate |
Attachment Type | Mid Size, Rotating Belt Clip |
Description
Key Reel, Extended Length 36 In., Retraction Force 6 oz., Case Size 1 3/4 In., Ring Type Vinyl Strap, Fits Belts Up To 2 In., Attachment Type Mid Size, Rotating Belt Clip, Polycarbonate Construction, Features 360 Degree Rotating Clip, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- LUCKY LINE LuckyLine: KEY CAPS ASST, PK 20 (LKL-1650020)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- KEY-BAK White MiniBak ID, Standard Clip (0056-005)
- KEY-BAK Key Reel, Split Ring Type, Black (#6C)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- KEY-BAK Original Series Spinner Back, Black Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-004)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- Key-Bak Key Rings