Shop All Key Rings
Key-Bak
Key Reel, 28" L, Black, 1-1/8" Ring dia.
Mfr # 0488-603
Zoro # G5478247
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip-On Belt Hook
- Material Stainless Steel Spring, Polycarbonate Housing
- Color Black
- For Use With Keys
- Finish Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ring Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 28 in |
Cable Dia. (In.) | 1/32 in |
Details
Item | Key Reel |
Type | Clip-On Belt Hook |
Material | Stainless Steel Spring, Polycarbonate Housing |
Color | Black |
For Use With | Keys |
Finish | Zinc Alloy |
Includes | Carabiner, Split Key Ring |
Fits | 2 in Belt or Pockets |
Accessory Type | Key Reel |
Description
Key Reel, Clip-On Belt Hook, Material Plastic, Color Black, Overall Length (In.) 28, Ring Dia. (In.) 1-1/8, Cable Dia. (In.) 1/32, Fits 2 In. Belt or Pockets, For Use With Keys, Includes Split Key Ring, Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, E Keyway, Embossed Logo Only, 50 Pack (35-101 E (50PK))
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- KEY-BAK Sidekick, Clr/Org 24in Cord Made W/ DuPont Kevlar, Carabiner, Microlock Key Holder, Key Fob Strap, POLY (0KB2-0D254)
- KEY-BAK Key Reel, Split Ring Type, Black (#6C)
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- KEY-BAK 36 In, M6IDC, Carabineer, Vinyl Strap (#6CID)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- MILWAUKEE TOOL 10 Ft./3M Keychain Tape with LED (48-22-6601)
- Key-Bak Key Rings