Shop All Key Cabinets
This Product is Discontinued
Key-Bak
Key Organizer, Zinc Alloy, Gray (Discontinued)
Mfr # 0AC2-1601
Zoro # G8479515
This Product is Discontinued
Key Features
- Material Zinc Alloy
- Color Gray
- For Use With Keys
- Includes (3) Different Size Posts
- Fits 4 to 12 Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Key-Bak
- MFR # 0AC2-1601
- Zoro # G8479515
- UPC # 088056912256
- Country of Origin China
- Category Key Cabinets
Dimensions
Overall Length (In.) | 4 1/2 in |
Ring Dia. (In.) | 1 1/4 in |
Details
Material | Zinc Alloy |
Color | Gray |
For Use With | Keys |
Includes | (3) Different Size Posts |
Fits | 4 to 12 Keys |
Type | Posts with Split Ring |
Item | Key Organizer |
Accessory Type | Key Organizer |
Description
Key Organizer, Posts with Split Ring, Material Zinc Alloy, Color Gray, Overall Length (In.) 4-1/2, Ring Dia. (In.) 1-1/4, Fits 4 to 12 Keys, For Use With Keys, Includes (3) Different Size Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.