Shop All Key Rings
Key-Bak
Key Carrier, Clip Fits 2 In Belts, Holders
Mfr # 0308-704
Zoro # G0731613
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belt Carrier
- Includes Split Ring And Two Adhesive-Backed Cell Phone or Pager Holders
- Accessory Type Key Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Key Carrier |
Type | Belt Carrier |
Includes | Split Ring And Two Adhesive-Backed Cell Phone or Pager Holders |
Accessory Type | Key Carrier |
Description
Key Carrier, Case Size 1.125 In, Ring Type Split, Ring Size 1 1/4 In, Fits Belts Up To 2 In, Attachment Type Belt Clip, Polycarbonate Construction, Matte Black, Features Locking Ring And Accessories With Clip, Can Also Hold Cell Phone Or Pager, Includes Split Ring And Two Adhesive-Backed Cell Phone or Pager Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Keypad/Proximity Card Reader, Genuine HID Technology (PPH-103-SN)
- MARLBORO 1" W x 60" H Mill Stainless Steel Continuous Hinge (4PNN1)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- BALDWIN ESTATE Entrance Trim Kits Oil Rubbed Bronze (6501.102.15A)
- KEY-BAK Sidekick, Clr/Org 24in Cord Made W/ DuPont Kevlar, Carabiner, Microlock Key Holder, Key Fob Strap, POLY (0KB2-0D254)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- KEY-BAK Key Retractor, Black, Stainless Steel (0S48-847)
- KEY-BAK White MiniBak ID, Standard Clip (0056-005)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- Key-Bak Key Rings