Shop All Key Rings
Key-Bak
Blk, MiniBack ID Vinyl Strap Swivel Clip
Mfr # 0067-005
Zoro # G2387761
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MiniBak
- Color Black
- Features Vinyl Strap
- Includes ID Card Swivel Clip
- Retraction Force 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Case Size | 1 1/4 in |
Extended Length | 36 in |
Details
Item | ID Card Retractor |
Type | MiniBak |
Color | Black |
Features | Vinyl Strap |
Includes | ID Card Swivel Clip |
Retraction Force | 2 oz |
Fits Belts Up To | 1 1/2 in |
Construction | ABS Plastic |
Attachment Type | Swivel Clip |
Description
ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Vinyl Strap, Fits Belts Up To 1-1/2 In., Attachment Type Swivel Clip, ABS Plastic Construction, Color Black, Includes ID Card Swivel Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Stop, 3-3/4"H x 1-1/16"W (FS446 US26D)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- KEY-BAK 36 In, M6IDC, Carabineer, Vinyl Strap (#6CID)
- KEY-BAK Key Reel, Whistle, 24 in. (0KBP-0041)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- KEY-BAK Sidekick, Clr/Org 24in Cord Made W/ DuPont Kevlar, Carabiner, Microlock Key Holder, Key Fob Strap, POLY (0KB2-0D254)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- HILLMAN Key Ring, Clear, 25 PK (701715)
- Key-Bak Key Rings