Shop All Condiment Dispensers
Keurig
Premium K-Cup Pod Storage Rack 8-Sleeve, 16 x 21 x 18, Black
Mfr # 7662
Zoro # G802684733
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Material Plastic
- Color Black
- Height 18"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keurig
- MFR # 7662
- Zoro # G802684733
- UPC # 611247376621
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 18" |
Width | 16" |
Depth | 21" |
Details
Item | Condiment Organizers |
Number of Compartments | 8 |
Material | Plastic |
Color | Black |
Weight | 31.9 lbs |
Description
Offering both effortless organization and eye-catching design, the Keurig® Premium K-Cup® Pod Storage Rack brings the comforts of the coffeehouse to any office. With room for eight 24-count boxes of K-Cup® pods and easy-to-use display indicators for the most popular varieties, it's easier than ever for everyone to enjoy their fresh-brewed favorites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- ALLIANCE LEVER SWITCH DOOR LOCK (F0636636-00)
- TURBOCHEF Filter, Air, Double Batch Turbo Chef (HHD8422)
- FAME FABRICS Cook Shirt, White, C25, XL (81166)
- KEURIG 11.25 In. x 4.25 In. x 14.8 In. Black Metal Under Brewer Storage Drawer (5000199369)
- HAPCO-ELMAR CCH100BLK-Finishing Touches Condiment Holder, Black, PK 48 (CCH100BLK)
- E-Z MIX E-Z Mix EMX-70165 5-Quart Plastic Mixing Cups; Box Of 25 (EMX-70165)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 5-1/8" to 5-3/4" (4005)
- ALLPOINTS Fifo Bottle 16Oz (185671)
- MIND READER Anchor Collection 3-Tier Single Serve Pod Carousel Countertop Organizer, 9.5 x 9.5 x 11.75, Black (PODSUS45-BLK)
- ALLPOINTS Squeeze Bottle Holder Triple (178760)
- Keurig Condiment Dispensers