Shop All Condiment Dispensers
Keurig
K-Cup Pod Wire Mesh Display Rack 4-Sleeve, 11 x 14 x 15.4, Black
Mfr # 7582
Zoro # G705731817
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Material Metal; Wire Mesh
- Color Black
- Height 15.4"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keurig
- MFR # 7582
- Zoro # G705731817
- UPC # 611247375822
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 15.4" |
Width | 11" |
Depth | 14" |
Details
Item | Condiment Organizers |
Number of Compartments | 4 |
Material | Metal; Wire Mesh |
Color | Black |
Description
A storage solution that brings convenience and coffeehouse style to any breakroom, the Keurig Mesh K-Cup Pod Storage Rack provides display space for four 24-count boxes of K-Cup pods, with indicator slots that make it easy to clearly display each variety. Choosing the perfect cup has never been easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- TURBO AIR KNOB (30234A1000)
- VICTORINOX 3 Piece Paring Knife Set (6.7503-X3)
- KEATING Valve, Gas - Pilot For - Part# 4234 (4234)
- KEURIG 11.25 In. x 4.25 In. x 14.8 In. Black Metal Under Brewer Storage Drawer (5000199369)
- HAPCO-ELMAR CCH100BGE-Finishing Touches Condiment Holder, Beige, PK 48 (CCH100BGE)
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 16 oz., PK24 (11663C)
- TABLECRAFT Tablecraft 2 oz. Paneled Glass Salt And Pepper Shaker, PK48 (C155-12)
- TABLECRAFT Tablecraft 1 oz. Economy Pump With Cap (662110)
- E-Z MIX E-Z Mix EMX-70003 0.25-Pint Plastic Mixing Cups; Box Of 200 (EMX-70003)
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- Keurig Condiment Dispensers