Shop All Specialty Cleaners
Keurig
Descaler/Cleaner, White, Plastic
Mfr # 5000359701
Zoro # G205664882
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 4 oz; 32 oz
- Container Type Kit
- Fragrance Unscented
- Weight 8.56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keurig
- MFR # 5000359701
- Zoro # G205664882
- UPC # 611247390412
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 4 oz; 32 oz |
Dimensions | 7 7/8 x 10 1/2 x 8 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Descaler/Cleaner |
Container Type | Kit |
Fragrance | Unscented |
Weight | 8.56 lbs |
For Use With | Coffee Equipment |
For Use On | Calcium Deposits |
Application | Descaler/Cleaner |
Maximum Number of Users | 12 |
Includes | (1) 4 oz Bottle Complete Cafe; (1) Empty Spray Bottle; (12) Cleaning Tablets; (3) 32 oz Bottles Rinza; (3) SuperGrind |
Color | White |
Cleaner Form | Liquid; Solid |
Surface | Keurig Brewer |
Material | Plastic |
Accessory Type | Bean to Cup Deep Cleaning Kit |
Description
Descaler/Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN OdoBan Professional Urinal Screen W/ Non-Para Deodorizer Block, Citrus Scent (12/Ctn) (959062-12)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC3)
- KEURIG K-Cup Pod Brewer Deep Cleaning Kit, 4 oz Comp Cafe, (3) 32oz Rinza, (15) Cleaning Cups, Spray Bottle (5000359703)
- PIG Microbial Oil Stain Remover (CLN889)
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- DISPOSER CARE Glisten Tablet Garbage Disposal Freshener , 10PK (DPLM12T)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical (DPCHB-WK/U9)
- Keurig Specialty Cleaners