Shop All Coffee Makers
Keurig
Coffee Brewer, Black/Silver, 5 Cup, 15 GPH
Mfr # GMT7955
Zoro # G304836937
product price: $1,664.99
/ea
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Voltage 120V AC
- Plumbing Required Yes
- Maximum Brewing Capacity 40 fl oz
- Overall Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keurig
- MFR # GMT7955
- Zoro # G304836937
- UPC # 611247379554
- Country of Origin China
- Category Coffee Makers
Dimensions
Overall Width | 12 3/8 in |
Overall Depth | 19 in |
Overall Height | 17 1/4 in |
Details
Item | Coffee Brewer |
Color | Black, Silver |
Voltage | 120V AC |
Plumbing Required | Yes |
Maximum Brewing Capacity | 40 fl oz |
Weight | 35 lb |
Wattage | 1,400 W |
Plug Type | 5-15 |
Power Source | Electric |
Description
Coffee Brewer, Maximum Brewing Capacity 40 fl oz, Overall Height 17 1/4 in, Overall Width 12 3/8 in, Overall Depth 19 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Silver, Plug Type 5-15, Plumbing Required Yes, Power Source Electric, Weight 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Manifold (02-3518-01)
- SAS SAFETY EXHAUST FILTER ASSY 1/4 & 1/3 HP (SA9700-22)
- MRS. ANDERSONS Shield Pie Crust Saver (109)
- GLASTENDER Fan Guard 6 7/8" Diameter (6001383)
- KEURIG Coffee Brewer, Black, 4 Cup, 1400W, 1.875GPH (7794)
- KEURIG K-Select Single Serve Black Coffee Maker (5000359893)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- KEURIG KEURIG K-Select 5000196974 Programmable Coffee Maker, 4 Cups Capacity, 120 V, 1500 W, Black (5000196974)
- KEURIG K-Supreme 66 oz Gray Single Serve Coffee Maker (5000368400)
- KEURIG Coffee K-Cup Big Esy Bld (5000346530)
- FARBERWARE Percolator 2-4Cup (FCP240)
- Keurig Small Kitchen Appliances