Shop All Coffee Makers
Keurig
Coffee Brewer, Black/Silver, 1 Cup, 1 GPH
Mfr # GMT8139
Zoro # G104836939
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Silver
- Plumbing Required No
- Voltage 120V AC
- Wattage 1,470 W
- Maximum Brewing Capacity 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keurig
- MFR # GMT8139
- Zoro # G104836939
- UPC # 611247381397
- Country of Origin China
- Category Coffee Makers
Dimensions
Overall Height | 12 1/8 in |
Overall Width | 11 1/4 in |
Overall Depth | 4 1/2 in |
Details
Item | Coffee Brewer |
Color | Black, Silver |
Plumbing Required | No |
Voltage | 120V AC |
Wattage | 1,470 W |
Maximum Brewing Capacity | 8 fl oz |
Power Source | Electric |
Plug Type | 5-15 |
Description
Coffee Brewer, Maximum Brewing Capacity 8 fl oz, Overall Height 12 1/8 in, Overall Width 11 1/4 in, Overall Depth 4 1/2 in, Voltage 120V AC, Wattage 1,470 W, Color Black, Silver, Plug Type 5-15, Plumbing Required No, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1100 W (R02.08.110)
- DEMCO AFO AIR JUMPER (6212)
- BUNN Seal - Cooling Drum To Hopper (32079)
- BLODGETT Switch For - Part# Bl7636 (BL7636)
- KEURIG Coffee K-Cup Big Esy Bld (5000346530)
- KEURIG KEURIG K-Select 5000196974 Programmable Coffee Maker, 4 Cups Capacity, 120 V, 1500 W, Black (5000196974)
- KEURIG Coffee Brewer, Black, 4 Cup, 1400W, 1.875GPH (7794)
- KEURIG K-Supreme Plus 78 oz Black/Silver Coffee and Tea Brewer (5000362104)
- KEURIG K-Select Single Serve Black Coffee Maker (5000359893)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- GREEN MOUNTAIN BREWER, K-2500¬ Single-Serve (GMT7952)
- Keurig Small Kitchen Appliances