Shop All Air Saws, Nibblers & Shears
Kett Tool
Pneumatic Heavy Duty Scissor Shears, Straight Handle P-2041
Mfr # P-2041
Zoro # G201949846
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kett Tool
- MFR # P-2041
- Zoro # G201949846
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Description
The Kett Tool Heavy-Duty Scissor Shear has been specially designed for fast, accurate cutting of steel siding. You'll discover it also handles other hard-to-cut metal, plastic and rubber sheet materials without fouling or stalling. The unique swiping action of the scissor blades leaves a clean, sheared edge. The power unit, with variable speeds from 0 to 2500 rpm, is ideal when cutting through steel siding's multi-thickness nailing strip and continuing across the sheet and through the lip. The Kett Tool P-2041 also takes the work out of making square and difficult angle cuts following a scribed line. This Heavy-Duty-Scissor-Shears will cut wire mesh up to 18 gauge, soft plastic or rubber to 1/4" and rigid PVC and other plastics to 1/8" thick with power to spare. An excellent multi-use power hand tool for any specialty shop or manufacturer. Completely portable to go anywhere you do...in the shop or on the site. Variable speed power unit. Lightweight-weighs less than 5 pounds. Powerfull & versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- MILWAUKEE TOOL Digital Torque Wrench, Full-Size (2465-20, 48-11-2411)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- KETT TOOL NIBBLER ATTACHMENT (KC1020)
- KETT TOOL Nibbler Attachment 1020 (1020)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- KETT TOOL Shear Housing 60-23 (60-23)
- KETT TOOL Pneumatic Fiber Cement Shears, Straight Handle (1/2" Cut) P-2093 (P-2093)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- Kett Tool Air Saws, Nibblers & Shears