Kett Tool

Pneumatic 16 Gauge Double Cut Shears, Straight Handle P-2042


product price: $285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kett Tool's all-purpose 16 gauge straight handle power shear cuts up to 16 gauge mild steel, cleanly and easily, without burring or buckling the material. Designed for ease and durability, this lightweight pneumatic shear fills the gap between Kett Tool's light-gauge and heavy-gauge power shear lines. The cast aluminum shear housing is now equipped with close-clearance, heavy-duty cutting blades that are essential for handling thin sheet. Thus, the Kett Tool P-2042 is more than capable of shearing through light shim stock and up to 16 gauge steel with the same smooth cutting action. The Kett Tool P-2042 features the Kett Tool 2500 rpm pneumatic power unit designed for maximum efficiency at 90 PSI air pressure. Able to quickly cut through sheet metal, spiral pipe, metal studs and metal doors, and weighing less than 4 pounds, this is truly a portable hand tool that's ideal for fast work in the shop or on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.