Shop All Tags
Ketchum Mfg
Seafood Molded Number Price Tag lb., 25PK
Mfr # 512XKD577
Zoro # G611226834
product price: $65.15
/pk 25, $2.61/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketchum Mfg
- MFR # 512XKD577
- Zoro # G611226834
- Country of Origin United States
- Category Tags
Description
For superior versatility in product pricing use this eye-catching Ketchum Manufacturing seafood molded number price tag lb. in your refrigerated seafood case. Each tag is designed to take 3/4'' molded numbers and display the price of seafood items by the pound. It is made of a durable plastic material that can easily be washed for daily use.**This colorful tag features playful white lettering with the word ''Seafood'' scrolled across the top of the tag along with an image of fish for quick product identification. Plus the molded numbers sold separately allow for easy changing of prices on a day to day basis. This convenient tag is the perfect solution to your seafood pricing needs. With 25 in a pack there will always be plenty to go around each day! Tag holder/prong are sold separately.**Overall Dimensions:*Length: 3 3/8''*Width: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, XL, 10 boxes of 100 Gloves (VinylXLB)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- SPONTEX Glove Latex Clean N Chem Xlrg (74043ZQK)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- BRADY Microtag(r) Inspection Insr, Bk/Yel, PK100 (MIC-MTIGPI Y)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- YOUNG BROS STAMP WORKS Steel Type Marking Kit w/ Holder, 1/8in (31129)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- MIDWEST FASTENER Yellow Plastic Ring Key Tags with Splits 6PK (35568)
- NMC Danger Oxygen No Smoking No Open Flames Sign (D597AB)
- Ketchum Mfg Tags