Shop All Tags
Ketchum Mfg
Deli Molded Number Spear Price Tag lb., 25PK
Mfr # 512XKD587P
Zoro # G411226683
product price: $69.79
/pk 25, $2.79/ea
$69.79
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
- Brand Ketchum Mfg
- MFR # 512XKD587P
- Zoro # G411226683
- Country of Origin United States
- Category Tags
Description
For superior versatility in product pricing use this eye-catching Ketchum Manufacturing deli molded number spear price tag lb. in your refrigerated deli case. Each tag is designed to take 3/4'' molded numbers. It is made of a durable plastic material that can easily be washed for daily use. The clearly labeled ''LB'' indicator allows you to price your goods by the pound.**This colorful deli tag features playful white lettering with the word ''Deli'' scrolled across the top of the tag against a background of deli cheeses and meats for quick product identification. Plus the molded numbers sold separately allow for easy changing of prices on a day to day basis. This convenient tag is the perfect solution to your deli pricing needs. With 25 in a pack there will always be plenty to go around each day!**Overall Dimensions:*Length: 3 3/8''*Width: 2 5/8''
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
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- GROZ Number Stamp Set, 3mm (25902)
- PORTWEST Anti-Vibration Glove, Med (A790)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (76197)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Rnd, PK25 (42882)
- SPECTRUM Identification Tag, Blue, 4inHx2inW (37079)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- Ketchum Mfg Tags