Shop All Tags
Ketchum Mfg
Bakery Molded Number Price Tag Ea., 25PK
Mfr # 512XKD592
Zoro # G811226726
Free Shipping & Returns
$84.59
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
- Brand Ketchum Mfg
- MFR # 512XKD592
- Zoro # G811226726
- Country of Origin United States
- Category Tags
Description
For superior versatility in product pricing use this eye-catching Ketchum Manufacturing bakery molded number price tag in your bakery case. Each tag is designed to take 3/4'' molded numbers and display the price of baked goods by the each. It is made of a durable plastic material that can easily be washed for daily use.**This colorful bakery tag features a white background with an image of various baked goods across the top for quick product identification. Plus the molded numbers sold separately allow for easy changing of prices on a day to day basis. This convenient tag is the perfect solution to your bakery pricing needs. With 25 in a pack there will always be plenty to go around each day!**Overall Dimensions:*Length: 3 3/8''*Width: 2 5/8''
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
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- 3M 3M„¢ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK (7000002040)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- MIDWEST FASTENER Blue Plastic Ring Key Tags with Splits 6PK (35588)
- Ketchum Mfg Tags