Shop All Letters and Numbers
Ketchum Mfg
3/4'' Plastic Black Deli Tag Insert Numbers 0 to 9 with Plastic Case
Mfr # 512XKD590B
Zoro # G911385972
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketchum Mfg
- MFR # 512XKD590B
- Zoro # G911385972
- Country of Origin United States
- Category Letters and Numbers
Description
Easily adjust your deli product pricing with these Ketchum Manufacturing black 3/4'' plastic deli tag insert numbers! With a write-on deli tag the writing can become smudged and hard-to-read forcing your customers to ask for clarification and increasing wait times. If you use number inserts you don't have to worry about inconsistent handwriting and your customers will always be able to clearly see the prices of your deli meats cheeses and prepared dishes because the numbers are all the same size. Not only that a number tag always looks more professional than a handwritten tag.**When you need to change prices these numbers are easy to insert and remove from compatible deli tags sold separately. The black color stands out clearly against the white tag and each set includes 50 tags of each digit from 0 through 9. A sturdy plastic case is included so that you can store your inserts in one place. Your deli case will look neat and organized with matching number tags beside each offering. Make sure to stock up on inserts so you always have the numbers you need!**Overall Dimensions:*Height: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-1-X)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-2)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23258)
- Ketchum Mfg Letters and Numbers