Shop All Tags
Ketchum Mfg
3/4'' Black Molded Plastic Number 8 Deli Tag Insert, 50PK
Mfr # 512XKD595B8
Zoro # G711378266
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketchum Mfg
- MFR # 512XKD595B8
- Zoro # G711378266
- Country of Origin United States
- Category Tags
Description
Easily adjust your deli product pricing with these Ketchum Manufacturing 3/4'' black molded plastic number 8 deli tag inserts! These deli tag numbers feature long-lasting black plastic construction and fit in easily with the compatible deli tags sold separately so your customers can quickly identify the prices of your products. Use them to display prices for sliced cheeses and deli meats freshly made deli salads fresh fish displays or even products in your bakery display cases! Additionally the easy-insert design allows for effortless adjusting of daily or weekly price changes sales and special promotions.**Overall Dimensions:*Height: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- PIP PIP Latex Coated Cotton Gloves, X-Large- 12 Pairs/ Pack (39-C1300/XL)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- CAROLINES TREASURES Carolines Treasures SS8466BT Starry Night Great Pyrenees Luggage Tags - Pair Of 2 (SS8466BT)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- Ketchum Mfg Tags