Shop All Bathroom Mirrors
Ketcham
Sliding Door Mirror, 7" H x 15-1/2" W
Mfr # DS-30
Zoro # G5287672
original price:
$15.69
13% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box
- Height (In.) 7
- Depth (In.) 1/8
- Body Material Mirrored Glass
- Frame Polished Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # DS-30
- Zoro # G5287672
- UPC # 691964010954
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 7 |
Depth (In.) | 1/8 |
Width (In.) | 15-1/2 |
Nut Height | 1 Year |
Manufacturers Warranty Length | 1 Year |
Overall Width | 15 1/2 in |
Mirror Height | 8 in |
Overall Depth | 1/4 in |
Mirror Width | 15 in |
Overall W x H | 15 1/2 in x 7 in |
Mirror Depth | 1/8 in |
H x W x D | 7 in x 15 1/2 in x 1/4 in |
Overall Height | 7 in |
Details
Type | Cosmetic Box |
Body Material | Mirrored Glass |
Frame | Polished Edge |
Item | Sliding Door Mirror |
Mirror Surface | Glass |
Product Type | Sliding Door Mirror |
Frame Material | Mirrored Glass |
ADA Compliant | No |
Lighted | No |
Frame Finish | Polished |
Mirror Product Type | Medicine Cabinet Parts |
Description
Sliding Door Mirror, ADA Compliant No, Cabinet Depth Not Applicable, Frame Finish Polished, Frame Material Mirrored Glass, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 8 in, Mirror Surface Glass, Mirror Width 15 in, Overall Depth 1/4 in, Overall Height 7 in, Overall Width 15 1/2 in, Power Source Not Applicable, Product Type Sliding Door Mirror, Shape Rectangular, Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- KOHLER Valve Kit, Tall Seal (1381216)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- Ketcham Bathroom Mirrors