Shop All Bathroom Mirrors
Ketcham
Sliding Door Mirror, 7" H x 12-1/2" W
Mfr # DS-24
Zoro # G5536157
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box
- Height (In.) 7
- Depth (In.) 1/8
- Body Material Mirrored Glass
- Frame Polished Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # DS-24
- Zoro # G5536157
- UPC # 691964010947
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 7 |
Depth (In.) | 1/8 |
Width (In.) | 12-1/2 |
Nut Height | 1 Year |
Manufacturers Warranty Length | 1 Year |
Overall Height | 7 in |
Mirror Height | 8 in |
Mirror Width | 12 in |
Mirror Depth | 1/8 in |
Overall Depth | 1/4 in |
Overall Width | 12 1/2 in |
H x W x D | 7 in x 12 1/2 in x 1/4 in |
Overall W x H | 12 1/2 in x 7 in |
Description
Sliding Door Mirror, ADA Compliant No, Cabinet Depth Not Applicable, Frame Finish Polished, Frame Material Mirrored Glass, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 8 in, Mirror Surface Glass, Mirror Width 12 in, Overall Depth 1/4 in, Overall Height 7 in, Overall Width 12 1/2 in, Power Source Not Applicable, Product Type Sliding Door Mirror, Shape Rectangular, Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- BOBRICK Frameless Mirror (942)
- Ketcham Bathroom Mirrors