Shop All Bathroom Cabinets
Ketcham
16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet
Mfr # 1622
Zoro # G3614642
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1622
- Zoro # G3614642
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 22" |
Depth (In.) | 4 1/4" |
Overall Width | 16 in |
Overall Height | 22 in |
Depth (in.) | 4.25 |
Height (in.) | 22 |
Width (in.) | 16 |
Mirror Width | 15 1/2 in |
Mirror Depth | 1/8 in |
H x W x D | 22 in x 16 in x 4 1/4 in |
Mirror Height | 21 1/2 in |
Cabinet Depth | 3 1/2 in |
Overall Depth | 4 1/4 in |
Overall W x H | 16 in x 22 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 21 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 1/4 in, Overall Height 22 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (439073)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- ARM & HAMMER Frigidaire PureSource 3 Replacement Water Filter (WF3CB)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- Ketcham Bathroom Cabinets