Shop All Bathroom Mirrors
Ketcham
9" x 15" Surface Mounted SS Frame Front Lock Lockable Medicine Cabinet
Mfr # 715K
Zoro # G8457237
Free Shipping & Returns
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 22 Gauge Bright Annealed Stainless Steel
- Mounting Type Surface Mounted
- Manufacturers Warranty Length 1 Year
- Number of Shelves 1
- Shelf Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 715K
- Zoro # G8457237
- UPC # 691964009989
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Manufacturers Warranty Length | 1 Year |
Height (in.) | 15.75 |
Width (in.) | 9.75 |
Depth (in.) | 4.75 |
Details
Body Material | 22 Gauge Bright Annealed Stainless Steel |
Mounting Type | Surface Mounted |
Item | Lockable Medicine Cabinet |
Number of Shelves | 1 |
Shelf Material | Stainless Steel |
Resistance Type | Rust Proof |
Hinge Style | Full Length Piano Hinge |
Number of Doors | 1 |
Mirror Style | Stainless Steel Frame |
Key Location | Front Key |
Description
Medicine Cabinet,Lockabl,Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- IN-SINK-ERATOR Power 3/4 Hp Disposer (80019-ISE)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- KOHLER Handle, Spline Adapter (1010210-0)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- Ketcham Bathroom Mirrors