Shop All Bathroom Mirrors
Ketcham
8 3/4" "H x 24" "W, Cosmetic Box
Mfr # 2408M
Zoro # G5363449
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box, Surface Mount
- Height (In.) 8 3/4"
- Depth (In.) 4 1/4"
- Body Material Polished Stainless Steel with Powder Coated White Baked Enamel Interior
- Frame Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 2408M
- Zoro # G5363449
- UPC # 691964002355
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 8 3/4" |
Depth (In.) | 4 1/4" |
Width (In.) | 24" |
Overall Width | 24 in |
Overall Height | 8 3/4 in |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 8.75 |
Width (in.) | 24 |
Depth (in.) | 4.25 |
H x W x D | 8 3/4 in x 24 in x 4 1/4 in |
Overall W x H | 24 in x 8 3/4 in |
Mirror Width | 22 in |
Mirror Depth | 1/4 in |
Overall Depth | 4 1/4 in |
Cabinet Depth | 4 1/4 in |
Mirror Height | 6 in |
Description
Cosmetic Box, ADA Compliant No, Cabinet Depth 4 1/4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 6 in, Mirror Surface Glass, Mirror Width 22 in, Overall Depth 4 1/4 in, Overall Height 8 3/4 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Handles, Track System, Mounting Type Wall, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (118)
- KOHLER Purist 18" Towel Bar (14435-BV)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 24" x 24" Orbit Round LED Mirror (ORB-24)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2030P)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- Ketcham Bathroom Mirrors