Shop All Bathroom Mirrors
Ketcham
60" x 36" Luminous LED Mirror
Mfr # LUM-6036
Zoro # G8546423
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 60
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # LUM-6036
- Zoro # G8546423
- UPC # 691964011999
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 60 |
Depth (In.) | 1.75" |
Width (In.) | 60" |
Overall Width | 60 in |
Overall Height | 36 in |
Overall Depth | 1 3/4 in |
H x W x D | 36 in x 60 in x 1 3/4 in |
Overall W x H | 60 in x 36 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 60 in, Frame Finish Frosted, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Frosted Glass Edge, Frame Material Glass, Overall Depth 1 3/4 in, Standards UL Listed, Voltage 100 V AC, 240 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Trad. (1307777-CP)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- Ketcham Bathroom Mirrors