Shop All Bathroom Mirrors
Ketcham
48" x 36" Surface Mounted Beveled Edge Tri-View Medicine Cabinet
Mfr # SM-4836BV
Zoro # G7578431
product price: $625.30
/ea
Free Shipping & Returns
$625.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
- Width (In.) 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SM-4836BV
- Zoro # G7578431
- UPC # 691964004670
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 3/4" |
Width (In.) | 48" |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 48 |
Depth (in.) | 4.75 |
Height (in.) | 36 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Resistance Type | Rust Resistant |
Number of Doors | 3 |
Mirror Style | Beveled Edge Mirror |
Description
Surface Mntd TriView Cabinet Beveled Edg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- Ketcham Bathroom Mirrors