Shop All Bathroom Mirrors
Ketcham
48" x 36" Luminous LED Mirror
Mfr # LUM-4836
Zoro # G8546448
original price:
$535.60
34% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 48
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # LUM-4836
- Zoro # G8546448
- UPC # 691964011982
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 48 |
Depth (In.) | 1.75" |
Width (In.) | 48" |
Overall Width | 48 in |
Overall Height | 36 in |
H x W x D | 36 in x 48 in x 1 3/4 in |
Overall W x H | 48 in x 36 in |
Overall Depth | 1 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 48 in, Frame Finish Frosted, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Frosted Glass Edge, Frame Material Glass, Overall Depth 1 3/4 in, Standards UL Listed, Voltage 100 V AC, 240 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Clear Vinyl Tubing, 5/8" ID, 7/8" OD (T26625)
- DANCO FCT CART H/C UVSL RUNDLE (9D00080959)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- ARROWHEAD BRASS 12 FPT Straight Bibb (253LF)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM 24" x 24" Orbit Round LED Mirror (ORB-24)
- CORTECH 20 in "H x 15 in "W, Heavy Duty, Mirror, Acrylic (VM1520)
- Ketcham Bathroom Mirrors