Shop All Bathroom Mirrors
Ketcham
48" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-4836BV
Zoro # G7578203
Free Shipping & Returns
$561.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # R-4836BV
- Zoro # G7578203
- UPC # 691964004052
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/8" |
Width (In.) | 48" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 36 |
Depth (in.) | 4.125 |
Width (in.) | 48 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 46" x 34.25" x 3.125" |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Number of Doors | 3 |
Resistance Type | Rust Resistant |
Projection (in.) | 1" |
Mirror Style | Beveled Edge Mirror |
Description
Rec Tri-View Beveled Mirror 453⁄4x24x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H (7455801.002)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084)
- DURA FAUCET TWO HANDLE 4" KITCHEN/BAR FAUCET W/CLEAR ACYRLIC KNOBS - CHROME POLISH (DF-PK640A-CP)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- Ketcham Bathroom Mirrors