Shop All Bathroom Mirrors
Ketcham
36" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box
Mfr # 3608M
Zoro # G5354708
original price:
$145.86
4% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box, Surface Mount
- Height (In.) 8 3/4"
- Depth (In.) 4 1/4"
- Body Material Polished Stainless Steel with Powder Coated White Baked Enamel Interior
- Frame Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 3608M
- Zoro # G5354708
- UPC # 691964010923
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 8 3/4" |
Depth (In.) | 4 1/4" |
Width (In.) | 36" |
Overall Width | 36 in |
Overall Height | 8 3/4 in |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 8.75 |
Depth (in.) | 4.25 |
Width (in.) | 36 |
Cabinet Depth | 4 1/4 in |
Overall W x H | 36 in x 8 3/4 in |
Mirror Height | 6 in |
Mirror Depth | 1/4 in |
Overall Depth | 4 1/4 in |
Mirror Width | 34 in |
H x W x D | 8 3/4 in x 36 in x 4 1/4 in |
Description
Cosmetic Box, ADA Compliant No, Cabinet Depth 4 1/4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 6 in, Mirror Surface Glass, Mirror Width 34 in, Overall Depth 4 1/4 in, Overall Height 8 3/4 in, Overall Width 36 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Handles, Track System, Mounting Type Wall, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Black (PU12MABK)
- BELIMO Globe Valve 1.5 in. 2W 28 Cv (G240B-N)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 18'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-18B)
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2918-PG-SAA)
- Ketcham Bathroom Mirrors