Shop All Bathroom Mirrors
Ketcham
36" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet
Mfr # SM-3630
Zoro # G7578337
product price: $378.30
/ea
Free Shipping & Returns
$378.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 36"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 30"
- Depth (In.) 4 3/4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SM-3630
- Zoro # G7578337
- UPC # 691964005295
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width (In.) | 36" |
Height (In.) | 30" |
Depth (In.) | 4 3/4" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 30 |
Width (in.) | 36 |
Depth (in.) | 4.75 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 3 |
Wall Opening | 16" x 58 1/4" x 3 1/8" |
Hinge Style | Soft Close Gravity Hinges |
Number of Doors | 3 |
Resistance Type | Rust Resistant |
Shelf Material | White Baked Enamel Steel |
Mirror Style | Bright Annealed Stainless Steel Trim |
Description
Surface Mounted Tri-View MedCab SS Mrror
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 1Year Replacement Cartridge Pack Set for RO Systems 7PK (F7-GAC)
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66ABCP)
- RHEEM Mic-Q-6 Control Cable, 72 In. (RTG20213C)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KOHLER Verdera Side Mirror Kit (99012-NA)
- Ketcham Bathroom Mirrors