Shop All Bathroom Mirrors
Ketcham
36" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-3630BV
Zoro # G7578109
product price: $410.15
/ea
Free Shipping & Returns
$410.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # R-3630BV
- Zoro # G7578109
- UPC # 691964003956
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 4 1/8" |
Width (In.) | 36" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 30 |
Depth (in.) | 4.125 |
Width (in.) | 36 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 34" x 28.25" x 3.125" |
Resistance Type | Rust Resistant |
Hinge Style | Soft Close Gravity Hinges |
Projection (in.) | 1" |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Mirror Style | Beveled Edge Mirror |
Description
TriView Cabinet Beveled Mirror 333⁄4x28x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-504 LONG BONNET STOP (107-255)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- APOLLO PEX 1 in. x 100 ft. Red PEX Pipe (APPR1001)
- SLOAN Sloan 180 Flush Valve (3782400)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- Ketcham Bathroom Mirrors