Shop All Bathroom Mirrors
Ketcham
36 "H x Frosted Glass Edge Mirror, LED Mirror
Mfr # ORB-36P
Zoro # G2203935
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 36
- Finish White Baked Enamel
- Width 36
- Depth (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # ORB-36P
- Zoro # G2203935
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 |
Width | 36 |
Depth (In.) | 1.75 |
Details
Type | Frosted Glass Edge Mirror |
Finish | White Baked Enamel |
Material | Steel |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Item | LED Mirror |
Application | Residential;Commercial |
Weight | 19.4 |
Description
The Orbit Plus Series Round LED Mirrors feature a Frosted glass Edge which illuminates the diameter of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. This 20 Gauge Steel mirror is wall mounted. The Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 2352, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- Ketcham Bathroom Mirrors