Shop All Bathroom Mirrors
Ketcham
36" "H x 48" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-4836P
Zoro # G2203847
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 48
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # AUR-4836P
- Zoro # G2203847
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 48 |
Depth (In.) | 1.75" |
Width (In.) | 48" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Item | LED Mirror |
Weight | 36.2 |
Application | Residential;Commercial |
Description
The Aurora + Series comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. The Energy Efficient LED Lighting creates a wall-glow accent light for soft lighting around the Polished Edge, Aluminum Structured mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. , Lumens 3514, 6000 Kelvin, UL listed LED Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Malleable Iron Union (0312822422)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- KOHLER Shower Arm W/ 2Way Diverter (76331-BL)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- CONAIR Vanity Mirror, , 85in (BE103WH)
- Ketcham Bathroom Mirrors