Shop All Bathroom Mirrors
Ketcham
36" "H x 48" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-4836
Zoro # G2203908
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 48
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # AUR-4836
- Zoro # G2203908
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 48 |
Depth (In.) | 1.75" |
Width (In.) | 48" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Energy Efficient LED Lighting, Sustainable Design |
Application | Residential;Commercial |
Weight | 36.17 |
Description
The Aurora Series Mirrors feature Energy efficient LED lighting. This produces a Wall-Glow accent light for soft lighting around the Polished Edge, Aluminum Structured Mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 3514, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- KIPP Tube clamps base aluminum (K0477.518)
- APACHE Ultra T-Bolt Clamp, 4.38" to 4.75" (43082031)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- Ketcham Bathroom Mirrors