Shop All Bathroom Mirrors
Ketcham
36" "H x 30" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-3036P
Zoro # G2204127
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 30
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # AUR-3036P
- Zoro # G2204127
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 30 |
Depth (In.) | 1.75" |
Width (In.) | 30" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Item | LED Mirror |
Weight | 22.63 |
Application | Residential;Commercial |
Description
The Aurora + Series comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. The Energy Efficient LED Lighting creates a wall-glow accent light for soft lighting around the Polished Edge, Aluminum Structured mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. , Lumens 2640, 6000 Kelvin, UL listed LED Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- STENS Oil Filter 120-345 For Kohler 52 050 02-S (120-345)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2030P)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- Ketcham Bathroom Mirrors