Shop All Bathroom Mirrors
Ketcham
30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box
Mfr # 3008M
Zoro # G5355712
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box, Surface Mount
- Height (In.) 8 3/4"
- Depth (In.) 4 1/4"
- Body Material Polished Stainless Steel with Powder Coated White Baked Enamel Interior
- Frame Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 3008M
- Zoro # G5355712
- UPC # 691964010916
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 8 3/4" |
Depth (In.) | 4 1/4" |
Width (In.) | 30" |
Overall Height | 8 3/4 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.25 |
Width (in.) | 30 |
Height (in.) | 8.75 |
Mirror Height | 6 in |
Mirror Depth | 1/4 in |
Mirror Width | 28 in |
Overall Depth | 4 1/4 in |
Overall W x H | 30 in x 8 3/4 in |
Cabinet Depth | 4 1/4 in |
H x W x D | 8 3/4 in x 30 in x 4 1/4 in |
Description
Cosmetic Box, ADA Compliant No, Cabinet Depth 4 1/4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 6 in, Mirror Surface Glass, Mirror Width 28 in, Overall Depth 4 1/4 in, Overall Height 8 3/4 in, Overall Width 30 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Handles, Track System, Mounting Type Wall, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-48I)
- REFLECTIX Reflectix 5018763 16 in. x 50 ft. R-3.7 to R-21 Reflective Radiant Barrier Foil Insulation Roll - 67 sq. ft. (5018763)
- AQUAPLUMB Drain Opener Sulfuric Acid Gal (DC1G)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155609)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- Ketcham Bathroom Mirrors