Shop All Bathroom Mirrors
Ketcham
30" x 36" Surface Mounted Stainless Steel Trim Tri-View Cabinet
Mfr # SM-3036
Zoro # G7578291
product price: $378.30
/ea
Free Shipping & Returns
$378.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SM-3036
- Zoro # G7578291
- UPC # 691964009620
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 3/4" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 30 |
Depth (in.) | 4.75 |
Height (in.) | 36 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Hinge Style | Soft Close Gravity Hinges |
Resistance Type | Rust Resistant |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Mirror Style | Bright Annealed Stainless Steel Trim |
Description
Surface Mtd Tri-View-Polished S/S Trim
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- SLOAN Sloan Valve 3317005 Regal R-1005-A Rebuild Kit 1.0 GPF (3317005)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- ELK SHOWROOM 30x24inch LED Mirror with 3x Magnifier (LM3K-3024-BL4-MAG)
- Ketcham Bathroom Mirrors