Shop All Bathroom Mirrors
Ketcham
30" x 36" Surface Mounted Polished Edge Tri-View Medicine Cabinet
Mfr # SM-3036PE
Zoro # G7578328
Free Shipping & Returns
$389.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # SM-3036PE
- Zoro # G7578328
- UPC # 691964005318
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 3/4" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.75 |
Height (in.) | 36 |
Width (in.) | 30 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 16" x 58 1/4" x 3 1/8" |
Hinge Style | Soft Close Gravity Hinges |
Mirror Style | Polished Edge Mirror |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Resistance Type | Rust Resistant |
Description
Surface Mounted Tri-View
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- ZURN P6003-B-HP - High Pressure Vacuum Breaker Repair Kit (For Urinals) (P6003-B-HP)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- Ketcham Bathroom Mirrors